Motion
Q1 1 3/8W
Split Taper Bushing - Q1 Bushing, 1-3/8 in Bore, 4.125 in Flg OD, 2.5 LTB, Steel Material
Mi Item #08743410
MFR #Q1 1 3/8W
Price$89.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - Q1 Bushing, 1-3/8 in Bore, 4.125 in Flg OD, 2.5 LTB, Steel Material
Mi Item #08743410
MFR #Q1 1 3/8W

Mfr description
Q1 1 3/8W MST BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.32/each

Specifications

Dimensions

  • Barrel Diameter Large End  
    2.875 in
  • Barrel Length
    1.969 in
  • Bore Diameter  
    1-3/8 in
  • Bushing Size
    Q1
  • Flange Outside Diameter  
    4.125 in
  • Flange Thickness  
    0.53 in
  • Length Through Bore  
    2.5
  • Weight
    3.50 lbs

Details

  • Bore Type
    Finished Bore
  • Hub Bore Type
    Finished
  • Manufacturer Catalog Number
    Q1 1-3/8W
  • Manufacturer Upc Number
    697950128160
  • Material
    Steel
  • Mounting Type
    Split Taper
  • Product Type
    Split Taper Bushings
  • UPC_NO
    697950128160
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)