Motion
Q2 1 3/8W
Split Taper Bushing - Q2 Bushing, 1.3750 in Bore, 4.125 in Flg OD, 3.5 LTB, Steel Material
MI ITEM #08743412
MFR #Q2 1 3/8W
Your Price$97.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - Q2 Bushing, 1.3750 in Bore, 4.125 in Flg OD, 3.5 LTB, Steel Material
MI ITEM #08743412
MFR #Q2 1 3/8W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$97.73/each(List $112.39)

Overview

Mfr description
Q2 1 3/8W MST BUSHING

Specifications

  • Bushing Size
    Q2
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Material
    Steel
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Barrel Diameter Large End
  • Manufacturer Upc Number
    697950129136
  • UPC_NO
    697950129136
  • Weight
    4.90 lbs
  • CAD Drawing
  • Product Type
    Split Taper Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text