Motion
H 1 3/8W
Split Taper Bushing - H Bushing, 1.3750 in Bore, 2.5 in Flg OD, 1.25 LTB, Steel Material
MI ITEM #08743417
MFR #H 1 3/8W
Price$26.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - H Bushing, 1.3750 in Bore, 2.5 in Flg OD, 1.25 LTB, Steel Material
MI ITEM #08743417
MFR #H 1 3/8W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$26.15/each

Specifications

Dimensions

  • Barrel Diameter Large End  
    1.625 in
  • Bore Diameter  
    1.3750 in
  • Bushing Size
    H
  • Flange Outside Diameter  
    2.5 in
  • Flange Thickness  
    0.25 in
  • Length Through Bore  
    1.25
  • Weight
    .80 lbs

Details

  • Bore Type
    Finished Bore
  • CAD Drawing
  • Manufacturer Catalog Number
    H 1 3/8W
  • Manufacturer Upc Number
    697950149097
  • Material
    Steel
  • Product Type
    Split Taper Bushings
  • UPC_NO
    697950149097

Overview

Mfr description
H 1 3/8W MST BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought