Motion
18H200
Mi Item #08743419
MFR #18H200
Price$178.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #08743419
MFR #18H200

Mfr description
18H200 TIMING PULLEY
  • Trapezoidal tooth form.
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$178.04/each

Specifications

Dimensions

  • Belt Pitch
    0.5
  • Belt Width  
    2 in
  • Bore Diameter  
    0.7500 to 1.5000 in
  • Flange Outside Diameter  
    3.097 in
  • Hub Diameter
    2.0000 in
  • Hub Projection
    0.75 in
  • Length Through Bore
    3.09375 in
  • Outside Diameter
    2.8110 in
  • Pitch Diameter  
    2.8650 in
  • Weight
    3.70 lbs

Details

  • Belt Type
    H200
  • Bore Type
    Reboreable
  • Manufacturer Upc Number
    697950151090
  • Material
    Steel
  • Number Of Teeth  
    18
  • UPC_NO
    697950151090
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)