Motion
80BS16HT 1 1/4
Stock Bore Sprocket - 80 / 1 in, Finished Bore, 1.2500 in Bore , 16 Teeth, Steel Material, Hardened
Mi Item #08743424
MFR #80BS16HT 1 1/4
Price$166.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 80 / 1 in, Finished Bore, 1.2500 in Bore , 16 Teeth, Steel Material, Hardened
Mi Item #08743424
MFR #80BS16HT 1 1/4

Mfr description
80BS16HT 1 1/4 "SABERTOOTH" - KW & 2 SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$166.72/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Caliper Diameter
    4.5008 in
  • Hub Outside Diameter
    4.0000 in
  • Keyway Size
    1/4 X 1/8 in
  • Length Through Bore  
    1.5000 in
  • Maximum Bore Diameter  
    2.75 in
  • Outside Diameter  
    5.6270 in
  • Pitch Diameter
    5.1258 in
  • Set Screw Size
    .313-18 X .313 in
  • Stocked Finished Bore
    1 1/4 in
  • Storage Dimension Height
    1.56 in
  • Storage Dimension Length
    1.56 in
  • Storage Dimension Width
    5.75 in
  • Tooth Thickness
    0.575
  • Weight
    5.53 lbs

Details

  • Bore Type
    Finished Bore
  • Chain Number
    80
  • Chain Number & Pitch
    80 / 1 in
  • Hardened Teeth
    Hardened
  • Hub Type
    B
  • Manufacturer Upc Number
    697950163956
  • Material
    Steel
  • Number Of Teeth  
    16
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Set Screw Location
    2SS, KEYWAY & 90°
  • UPC_NO
    697950163956
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)