Motion
ML110BLK 5/8
Jaw Coupling Hub - Straight Jaw, 0.6250 in Bore, Reboreable
MI ITEM #08743474
MFR #ML110BLK 5/8
Your Price$83.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Hub - Straight Jaw, 0.6250 in Bore, Reboreable
MI ITEM #08743474
MFR #ML110BLK 5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$83.65/each(List $115.44)

Overview

Mfr description
ML110BLK 5/8 CPLG JAW BLANK

Specifications

  • Bore Type
    Reboreable
  • Bore Diameter
    0.6250 in
  • Jaw Type
    Straight
  • Outside Diameter
    3.3130 in
  • Length Through Bore
    1.6875 in
  • Hub End Diameter
    3.3120 in
  • Series
    ML
  • Manufacturer Upc Number
    697950216683
  • UPC_NO
    697950216683
  • Weight
    3.25 lbs
  • Coupling Component
    Jaw
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text