Motion
G 11/16
Split Taper Bushing - G Bushing, 11/16 in Bore, 2 in Flg OD, 1.031 LTB, Steel Material
MI ITEM #08743486
MFR #G 11/16
Price$29.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - G Bushing, 11/16 in Bore, 2 in Flg OD, 1.031 LTB, Steel Material
MI ITEM #08743486
MFR #G 11/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$29.64/each

Specifications

Dimensions

  • Barrel Diameter Large End  
    1.172 in
  • Barrel Length
    2 in
  • Bore Diameter  
    11/16 in
  • Bushing Size
    G
  • Flange Outside Diameter  
    2 in
  • Flange Thickness  
    0.265 in
  • Length Through Bore  
    1.031
  • Weight
    .50 lbs

Details

  • Bore Type
    Finished Bore
  • Hub Bore Type
    Finished
  • Manufacturer Catalog Number
    G 11/16
  • Manufacturer Upc Number
    697950256900
  • Material
    Steel
  • Product Type
    Split Taper Bushings
  • UPC_NO
    697950256900

Overview

Mfr description
G 11/16 MST BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought