Motion
G 5/8
Split Taper Bushing - 2 in Flg OD, 1.031 LTB
Mi Item #08743493
MFR #G 5/8
Price$27.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - 2 in Flg OD, 1.031 LTB
Mi Item #08743493
MFR #G 5/8

Mfr description
G 5/8 MST BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.74/each

Specifications

Dimensions

  • Barrel Diameter Large End  
    1.172 in
  • Barrel Length
    2 in
  • Bore Diameter  
    5/8 in
  • Bushing Size
    G
  • Flange Outside Diameter  
    2 in
  • Flange Thickness  
    0.265 in
  • Length Through Bore  
    1.031
  • Weight
    .50 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Upc Number
    697950257082
  • Material
    Steel
  • Product Type
    Split Taper Bushings
  • UPC_NO
    697950257082
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)