Overview
Mfr description
G 9/16 MST BUSHING
Specifications
- Bushing SizeG
- Bore TypeFinished Bore
- Bore Diameter
- MaterialSteel
- Flange Outside Diameter
- Flange Thickness
- Length Through Bore
- Barrel Diameter Large End
- Barrel Length2 in
- Manufacturer Upc Number697950257112
- UPC_NO697950257112
- Weight.50 lbs
- Product TypeSplit Taper Bushings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data