Motion
5H 1
Sleeve Coupling Hub - Size 5, 1.0000 in Bore, Bored to Size, Steel Material
MI ITEM #08743508
MFR #5H 1
List Price$87.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Hub - Size 5, 1.0000 in Bore, Bored to Size, Steel Material
MI ITEM #08743508
MFR #5H 1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$87.39/each for your price

Overview

Mfr description
5H 1 QUADRA-FLEX CPLG H HUB

Specifications

  • Coupling Size Code
    5
  • Bore Type
    Bored to Size
  • Bore Diameter
  • Material
    Steel
  • Length Through Bore
  • Series
    Quadraflex
  • Manufacturer Upc Number
    697950276434
  • UPC_NO
    697950276434
  • Hub Material
    Steel
  • Outside Diameter
    2.0000 in
  • Product Type
    Sleeve Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought