Motion
3J PB
Sleeve Coupling Flange - Size 3, 0.3750 in Bore, Steel Material
Mi Item #08743516
MFR #3J PB
Price$20.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Size 3, 0.3750 in Bore, Steel Material
Mi Item #08743516
MFR #3J PB

Mfr description
3J PB QUADRA-FLEX CPLG FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.48/each

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Coupling Size Code
    3
  • Flange Diameter  
    2.0620 in
  • Length Through Bore  
    2 in
  • Outside Diameter
    2.0620 in

Details

  • Bore Type
    Rough Stock Bore
  • Manufacturer Upc Number
    697950317533
  • Material
    Steel
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Quadraflex
  • UPC_NO
    697950317533
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)