Motion
80R38
38 Teeth, Steel Material
Mi Item #08743560
MFR #80R38
Price$456.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
38 Teeth, Steel Material
Mi Item #08743560
MFR #80R38

Mfr description
80R38 SPK ROLLER MST (R1)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$456.59/each

Specifications

Dimensions

  • Hub Outside Diameter
    5.5000 in
  • Length Through Bore
    2.0000 in
  • Maximum Bore Diameter
    3.2500 in
  • Weight
    10.30 lbs

Details

  • Chain Number
    80
  • Chain Number & Pitch
    80 / 1in
  • Hub Type
    B
  • Manufacturer Upc Number
    697950365237
  • Material
    Steel
  • Number Of Teeth
    38
  • Product Type
    Bushed Roller Chain Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)