Motion
BD10
DISPLAY,BOARD&TOOLS
MI ITEM #08743579
MFR #BD10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DISPLAY,BOARD&TOOLS
MI ITEM #08743579
MFR #BD10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Storage Dimension Height
    8.25 in
  • Storage Dimension Length
    31.5 in
  • Storage Dimension Width
    24.75 in
  • Weight
    27.50 lbs

Details

  • Manufacturer Upc Number
    697950368863

Overview

Mfr description
BD10 DISPLAY
  • Made in U.S.A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought