Motion
BD11
DISPLAY,BOARD&TOOLS
Mi Item #08743581
MFR #BD11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DISPLAY,BOARD&TOOLS
Mi Item #08743581
MFR #BD11

Mfr description
BD11 DISPLAY
  • Made in U.S.A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Storage Dimension Height
    5.25 in
  • Storage Dimension Length
    36 in
  • Storage Dimension Width
    31 in
  • Weight
    24.50 lbs

Details

  • Manufacturer Upc Number
    697950368870
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)