Overview
Mfr description
1850MM WR;BOX;STRIK;STR;12PT;50MM
- Used With Sledge or Dead Blow Hammer
- 12 Point Offers Greater Indexing
- Forged Alloy Steel
- Black Industrial Finish
- Made in U.S.A
Specifications
- Weight5.20 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data