Motion
12B22
Stock Bore Sprocket - 12B / 3/4 in, B Hub, 22 Teeth, Steel Material
Mi Item #08743636
MFR #12B22
Price$114.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 12B / 3/4 in, B Hub, 22 Teeth, Steel Material
Mi Item #08743636
MFR #12B22

Mfr description
12B22 SPK ROLLER B MET
  • Tolerances meet or exceed ISO standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.99/each

Specifications

Dimensions

  • Caliper Diameter
    121.793 mm
  • Chain Roller Diameter
    12.065 mm
  • Chain Roller Width
    0.4285 mm
  • Hub Outside Diameter
    100 mm
  • Length Through Bore
    1.5750 in
  • Maximum Bore Diameter
    64 mm
  • Outside Diameter
    145.606 mm
  • Pitch Diameter
    5.2700 in
  • Root Diameter
    121.793 mm
  • Storage Dimension Height
    1.575 mm
  • Storage Dimension Length
    5.733 mm
  • Storage Dimension Width
    5.733 mm
  • Tooth Thickness
    11 mm
  • Tooth Width
    30 mm
  • Weight
    5.24 lbs
  • Width Across Teeth Rows
    0.4285 in

Details

  • Bore Type
    Finished Bore
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number
    12B
  • Chain Number & Pitch
    12B / 3/4 in
  • Chain Number Pitch
    12B-1 / 19.05 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    697950400518
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    22
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950400518
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)