Motion
32A11
A-Plate Sprocket - 32B / 2 in, A Hub, 11 Teeth, Steel Material
Mi Item #08743643
MFR #32A11
Price$350.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Plate Sprocket - 32B / 2 in, A Hub, 11 Teeth, Steel Material
Mi Item #08743643
MFR #32A11

Mfr description
32A11 SPK ROLLER A MET
  • Tolerances meet or exceed ISO standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$350.64/each

Specifications

Dimensions

  • Caliper Diameter
    151.103 mm
  • Chain Roller Diameter
    29.21 mm
  • Chain Roller Width
    30.99 mm
  • Length Through Bore
    1.1020 in
  • Maximum Bore Diameter
    128 mm
  • Outside Diameter
    214.603 mm
  • Pitch Diameter
    7.0989 in
  • Root Diameter
    151.103 mm
  • Storage Dimension Height
    1.159 mm
  • Storage Dimension Length
    8.449 mm
  • Storage Dimension Width
    8.449 mm
  • Tooth Thickness
    29 mm
  • Tooth Width
    29 mm
  • Weight
    11.02 lbs
  • Width Across Teeth Rows
    1.1020 in

Details

  • Bore Type
    Rough Stock Bore
  • CAD Drawing
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number
    32B
  • Chain Number & Pitch
    32B / 2 in
  • Chain Number Pitch
    32B-1 / 50.8 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    697950407777
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    11
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950407777
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)