Motion
40B16STL
Stock Bore Sprocket - 40 / 1/2 in, "B" Hub, 16 Teeth, 0.6250 in Stock Bore
MI ITEM #08743679
MFR #40B16STL
Price$31.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 40 / 1/2 in, "B" Hub, 16 Teeth, 0.6250 in Stock Bore
MI ITEM #08743679
MFR #40B16STL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$31.36/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Hub Outside Diameter
    2.0000 in
  • Length Through Bore
    0.8750 in
  • Weight
    0.79 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number
    40
  • Chain Number & Pitch
    40 / 1/2 in
  • Hub Style
    "B"
  • Hub Type
    B
  • Manufacturer Upc Number
    697950432823
  • Number Of Teeth
    16
  • Product Type
    Stock Bore Sprockets

Overview

Mfr description
40B16STL SPK ROLLER B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought