Motion
41B16STL
Stock Bore Sprocket - 41 / 1/2 in, "B" Hub, 16 Teeth, 0.6250 in Stock Bore
MI ITEM #08743684
MFR #41B16STL
List Price$28.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 41 / 1/2 in, "B" Hub, 16 Teeth, 0.6250 in Stock Bore
MI ITEM #08743684
MFR #41B16STL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.91/each for your price

Overview

Mfr description
41B16STL SPK ROLLER B

Specifications

  • Chain Number & Pitch
    41 / 1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Outside Diameter
    2.0625 in
  • Hub Style
    "B"
  • Number Of Teeth
    16
  • Bore Type
    Rough Stock Bore
  • Bore Diameter
    0.6250 in
  • Length Through Bore
    0.8750 in
  • Hub Type
    B
  • Chain Number
    41
  • Manufacturer Upc Number
    697950432915
  • Weight
    1.09 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text