Motion
1172A
WR,COMB,CHR,1-3/16
MI ITEM #08743736
MFR #1172A
List Price$122.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WR,COMB,CHR,1-3/16
MI ITEM #08743736
MFR #1172A

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$122.34/each for your price

Overview

Mfr description
1172A WR;COMB;CH;1-3/8
  • 12 Point Box 15° Offset
  • Satin Chrome Finish
  • Made in U.S.A

Specifications

  • Storage Dimension Length
    17.19 in
  • Storage Dimension Width
    2.56 in
  • Storage Dimension Height
    1.16 in
  • Manufacturer Upc Number
    697950452579
  • UPC_NO
    697950452579
  • Weight
    1.80 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought