Motion
CSW16020X30
Bulk Conveyor Accessorie - Crown Face, 16 in Dia., 20 in Face Width, XT Hub
MI ITEM #08743741
MFR #CSW16020X30
Price$1,622.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bulk Conveyor Accessorie - Crown Face, 16 in Dia., 20 in Face Width, XT Hub
MI ITEM #08743741
MFR #CSW16020X30

Mfr description
CSW16020X30 16"X20" CROWN FACE WING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,622.74/each

Specifications

Dimensions

  • Face Width  
    20 in
  • Maximum Bore
    2.5000 in
  • Pulley Diameter  
    16 in
  • Weight
    75.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT30
  • Hub Type
    XT
  • Manufacturer Upc Number
    697950456621
  • Pulley Type
    Standard Wing Pulley
  • Series
    CSW
  • UPC_NO
    697950456621

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)