Motion
SBL050
Jaw Coupling Element - Bronze, Spider- Open Center, Straight Jaw
MI ITEM #08743755
MFR #SBL050
List Price$43.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Element - Bronze, Spider- Open Center, Straight Jaw
MI ITEM #08743755
MFR #SBL050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$43.94/each for your price

Overview

Mfr description
SBL050 CPLG BRONZE SPIDER
  • For use with ML or MS style jaw couplings
  • Available in the following materials: Buna-N (rubber), Hytrel, Urethane and Bronze.
  • Precise machining and processes ensure consistent finish and high quality.

Specifications

  • Coupling Size Code
    ML050, MS050
  • Element Material
    Bronze
  • Element Type
    Spider- Open Center
  • Jaw Type
    Straight
  • Outside Diameter
    1.0625 in
  • Bore Type
    Reboreable
  • Series
    SBL
  • Weight
    0.20 lbs
  • UPC_NO
    697950474281
  • Coupling Component
    Spider
  • Length Through Bore
    0.48 in
  • Product Type
    Jaw Coupling Spiders & Elements

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought