Motion
4 B 160 TB
4 Groove, 16 in Pitch Dia., 16.35 in O.D., Bushed, 2517 Series Bushing
MI ITEM #08743796
MFR #4 B 160 TB
List Price$715.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 Groove, 16 in Pitch Dia., 16.35 in O.D., Bushed, 2517 Series Bushing
MI ITEM #08743796
MFR #4 B 160 TB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$715.26/each for your price

Overview

Mfr description
4 B 160 TB (2517) 'TB' SHEAVE

Specifications

  • Belt Section Size
    A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Bushed
  • Bushing Series
    2517
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Length Through Bore
  • Pitch Diameter
    16 in
  • Overall Width
    3.25 in
  • Storage Dimension Height
    3.875 in
  • Storage Dimension Length
    16.4758 in
  • Storage Dimension Width
    16.475
  • Sheave Drawing Type
    A
  • CAD Drawing
  • Manufacturer Upc Number
    697950514451
  • UPC_NO
    697950514451
  • Weight
    30.00 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text