Motion
10 5V 1130 TB
V-Belt Pulley - 5V, 5VX Belt Section, 10 Groove, 11.3000 in O.D., Bushed, 4040 Series Bushing, Cast Iron Material
MI ITEM #08743797
MFR #10 5V 1130 TB
Price$1,176.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - 5V, 5VX Belt Section, 10 Groove, 11.3000 in O.D., Bushed, 4040 Series Bushing, Cast Iron Material
MI ITEM #08743797
MFR #10 5V 1130 TB

Mfr description
10 5V 1130 TB (4040) HI-CAP TB SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,176.27/each

Specifications

Dimensions

  • Belt Section Size
    5V, 5VX
  • Bushing Bore Range
    1.4375 to 4.0000 in
  • Face Width  
    7.1920 in
  • Length Through Bore  
    4 in
  • Outside Diameter  
    11.3000 in
  • Overall Width
    7.1875 in
  • Pitch Diameter
    11.2 in
  • Storage Dimension Height
    4 in
  • Storage Dimension Length
    11.3 in
  • Storage Dimension Width
    11.3
  • Weight
    84.00 lbs

Details

  • Bore Type
    Bushed
  • Bushing Series
    4040
  • CAD Drawing
  • Manufacturer Upc Number
    697950515328
  • Material
    Cast Iron
  • Number Of Grooves  
    10
  • Product Type
    V-Belt Pulleys
  • Sheave Drawing Type
    A
  • UPC_NO
    697950515328

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)