Motion
2 B 160 TB
2 Groove, 16 in Pitch Dia., 16.35 in O.D., Bushed, 2517 Series Bushing
MI ITEM #08743798
MFR #2 B 160 TB
Price$569.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 Groove, 16 in Pitch Dia., 16.35 in O.D., Bushed, 2517 Series Bushing
MI ITEM #08743798
MFR #2 B 160 TB

Mfr description
2 B 160 TB CONVENTIONAL TB SHEAVE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$569.87/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    Bushing Required
  • Length Through Bore  
    1.9375 in
  • Outside Diameter  
    16.3500 in
  • Overall Width
    1.75 in
  • Pitch Diameter
    16 in
  • Storage Dimension Height
    1.875 in
  • Storage Dimension Length
    16.525 in
  • Storage Dimension Width
    16.525
  • Weight
    14.00 lbs

Details

  • Bore Type
    Bushed
  • Bushing Series
    2517
  • CAD Drawing
  • Manufacturer Upc Number
    697950515489
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • Sheave Drawing Type
    A
  • UPC_NO
    697950515489

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)