Motion
SA8MMB
Non-Impact Socket - 1/2 in Drive Size, 8 mm Socket Size, Hex Bit
MI ITEM #08743807
MFR #SA8MMB
List Price$11.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/2 in Drive Size, 8 mm Socket Size, Hex Bit
MI ITEM #08743807
MFR #SA8MMB

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$11.67/each for your price

Overview

Mfr description
SA8MMB SKT;1/2;HEX;BIT;REPL;8MM

Specifications

  • Drive Size
    1/2 in
  • Socket Size
    8 mm
  • Socket Points
    Hex Bit
  • Manufacturer Upc Number
    697950521077
  • UPC_NO
    697950521077
  • Single Part Height
    0.31 in
  • Single Part Length
    2.32 in
  • Single Part Width
    0.31 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought