Motion
BA4MM
SKT,3/8,BIT,HEX,4MM
MI ITEM #08743814
MFR #BA4MM
List Price$18.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKT,3/8,BIT,HEX,4MM
MI ITEM #08743814
MFR #BA4MM

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$18.33/each for your price

Overview

Mfr description
BA4MM SKT;3/8;HEX;BIT;4MM
  • Made in U.S.A

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    4 mm
  • Socket Points
    Hex Bit
  • Manufacturer Upc Number
    697950521152
  • UPC_NO
    697950521152
  • Single Part Height
    0.69 in
  • Single Part Length
    2.7 in
  • Single Part Width
    0.69 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought