Motion
BAT15B
SKT,3/8,BIT,TORX,T15,REPL
MI ITEM #08743828
MFR #BAT15B
List Price$3.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKT,3/8,BIT,TORX,T15,REPL
MI ITEM #08743828
MFR #BAT15B

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$3.97/each for your price

Overview

Mfr description
BAT15B SKT;3/8;TORX;BIT;REPL;T15
  • Made in U.S.A

Specifications

  • Socket Size
    T15
  • Socket Points
    Torx Bit
  • Manufacturer Upc Number
    697950521374
  • UPC_NO
    697950521374
  • Single Part Height
    0.25 in
  • Single Part Length
    0.99 in
  • Single Part Width
    0.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought