Motion
BAT25
SKT,3/8,BIT,TORX,T25
MI ITEM #08743833
MFR #BAT25
List Price$18.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKT,3/8,BIT,TORX,T25
MI ITEM #08743833
MFR #BAT25

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$18.00/each for your price

Overview

Mfr description
BAT25 SKT;3/8;TORX;BIT;T25
  • Made in U.S.A

Specifications

  • Socket Size
    T25
  • Socket Points
    Torx Bit
  • Manufacturer Upc Number
    697950521466
  • UPC_NO
    697950521466
  • Single Part Height
    0.69 in
  • Single Part Length
    1.64 in
  • Single Part Width
    0.69 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought