Motion
BAT45
Non-Impact Socket - 3/8 in Drive Size, T45 Socket Size, Torx Bit, Torx Bit Type, Polished Chrome Finish
MI ITEM #08743841
MFR #BAT45
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 3/8 in Drive Size, T45 Socket Size, Torx Bit, Torx Bit Type, Polished Chrome Finish
MI ITEM #08743841
MFR #BAT45

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BAT45 SKT;3/8;TORX;BIT;T45
  • Made in U.S.A

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    T45
  • Socket Points
    Torx Bit
  • Finish Coating
    Polished Chrome
  • Overall Length
    1-53/64 in
  • Manufacturer Upc Number
    697950521572
  • UPC_NO
    697950521572
  • Single Part Height
    0.69 in
  • Single Part Length
    1.83 in
  • Single Part Width
    0.69 in
  • Socket Type
    Torx Bit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought