Motion
BAT55B
SKT,3/8,BIT,TORX,T55,REPL
MI ITEM #08743844
MFR #BAT55B
List Price$8.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKT,3/8,BIT,TORX,T55,REPL
MI ITEM #08743844
MFR #BAT55B

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$8.99/each for your price

Overview

Mfr description
BAT55B SKT;3/8;TORX;BIT;REPL;T55
  • Made in U.S.A

Specifications

  • Socket Size
    T55
  • Socket Points
    Torx Bit
  • Manufacturer Upc Number
    697950521619
  • UPC_NO
    697950521619
  • Single Part Height
    0.44 in
  • Single Part Length
    1.38 in
  • Single Part Width
    0.44 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought