Motion
SA8MM
Non-Impact Socket - 1/2 in Drive Size, 8 mm Socket Size, Hex Bit
MI ITEM #08743850
MFR #SA8MM
List Price$25.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/2 in Drive Size, 8 mm Socket Size, Hex Bit
MI ITEM #08743850
MFR #SA8MM

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$25.00/each for your price

Overview

Mfr description
SA8MM SKT;1/2;HEX;BIT;8MM

Specifications

  • Drive Size
    1/2 in
  • Socket Size
    8 mm
  • Socket Points
    Hex Bit
  • Manufacturer Upc Number
    697950521671
  • UPC_NO
    697950521671
  • Single Part Height
    0.94 in
  • Single Part Length
    3.28 in
  • Single Part Width
    0.94 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought