Motion
SA19MM
Non-Impact Socket - 1/2 in Drive Size, 19 mm Socket Size, Hex Bit
MI ITEM #08743855
MFR #SA19MM
List Price$37.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/2 in Drive Size, 19 mm Socket Size, Hex Bit
MI ITEM #08743855
MFR #SA19MM

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$37.07/each for your price

Overview

Mfr description
SA19MM SKT;1/2;HEX;BIT;19MM

Specifications

  • Drive Size
    1/2 in
  • Socket Size
    19 mm
  • Socket Points
    Hex Bit
  • Manufacturer Upc Number
    697950521763
  • UPC_NO
    697950521763
  • Single Part Height
    1.09 in
  • Single Part Length
    3.96 in
  • Single Part Width
    1.09 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought