Motion
4642
Impact Socket - 1-5/16 in Socket Size, 1/2 in Drive, 6 PT, Standard Type, Industrial Black Finish
MI ITEM #08743859
MFR #4642
List Price$36.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 1-5/16 in Socket Size, 1/2 in Drive, 6 PT, Standard Type, Industrial Black Finish
MI ITEM #08743859
MFR #4642

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$36.92/each for your price

Overview

Mfr description
4642 SKT;1/2;6P;STD;IMP;1-5/16

Specifications

  • Drive Size
    1/2 in
  • Socket Size
    1-5/16 in
  • Socket Points
    6 PT
  • Overall Length
    2.0000 in
  • Finish Coating
    Industrial Black
  • Manufacturer Upc Number
    697950527437
  • UPC_NO
    697950527437
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought