Motion
14644
Impact Socket - 1-3/8 in Socket Size, 1/2 in Drive, 6 PT, Deep Type, Industrial Black Finish
MI ITEM #08743862
MFR #14644
List Price$56.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 1-3/8 in Socket Size, 1/2 in Drive, 6 PT, Deep Type, Industrial Black Finish
MI ITEM #08743862
MFR #14644

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$56.06/each for your price

Overview

Mfr description
14644 SKT;6P;1/2;6P;DP;IMP;1-3/8

Specifications

  • Drive Size
    1/2 in
  • Socket Size
    1-3/8 in
  • Socket Points
    6 PT
  • Overall Length
    3.6250 in
  • Finish Coating
    Industrial Black
  • Manufacturer Upc Number
    697950527468
  • UPC_NO
    697950527468
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought