Motion
41B8STL
Stock Bore Sprocket - 41 / 1/2 in, "B" Hub, 8 Teeth, 0.5000 in Stock Bore
Mi Item #08743865
MFR #41B8STL
Price$19.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 41 / 1/2 in, "B" Hub, 8 Teeth, 0.5000 in Stock Bore
Mi Item #08743865
MFR #41B8STL

Mfr description
41B8STL SPK ROLLER B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.37/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Hub Outside Diameter
    0.9844 in
  • Length Through Bore
    0.8750 in
  • Weight
    0.19 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number
    41
  • Chain Number & Pitch
    41 / 1/2 in
  • Hub Style
    "B"
  • Hub Type
    B
  • Manufacturer Upc Number
    697950527703
  • Number Of Teeth
    8
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)