Motion
35B12STL
Stock Bore Sprocket - 35 / 3/8 in, "B" Hub, 12 Teeth, 0.5000 in Stock Bore
MI ITEM #08743885
MFR #35B12STL
Price$22.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 35 / 3/8 in, "B" Hub, 12 Teeth, 0.5000 in Stock Bore
MI ITEM #08743885
MFR #35B12STL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$22.27/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Hub Outside Diameter
    1.2188 in
  • Length Through Bore
    0.7500 in
  • Weight
    0.20 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number
    35
  • Chain Number & Pitch
    35 / 3/8 in
  • Hub Style
    "B"
  • Hub Type
    B
  • Manufacturer Upc Number
    697950555034
  • Number Of Teeth
    12
  • Product Type
    Stock Bore Sprockets

Overview

Mfr description
35B12STL SPK ROLLER B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought