Motion
W 5 3/16
Quick Disconnect Bushing - 15 in Flg OD, 11.375 LTB
MI ITEM #08743893
MFR #W 5 3/16
List Price$4,385.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - 15 in Flg OD, 11.375 LTB
MI ITEM #08743893
MFR #W 5 3/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,385.80/each for your price

Overview

Mfr description
W 5 3/16 BUSHING QD

Specifications

  • Bushing Size
    W
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Set Screw Size
    1-8 X 1
  • Stocked Finished Bore
    5.1875 in
  • Barrel Length
    9.375 in
  • Storage Dimension Height
    11.38 in
  • Storage Dimension Length
    15 in
  • Storage Dimension Width
    15
  • Manufacturer Upc Number
    697950661599
  • UPC_NO
    697950661599
  • Weight
    228.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text