Motion
1 B 56 P
V-Belt Pulley - A, B Belt Section, 1 Groove, 5.9375 in O.D., Split Taper Bushed, P Series Bushing, Cast Iron Material
MI ITEM #08743935
MFR #1 B 56 P
Your Price$159.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - A, B Belt Section, 1 Groove, 5.9375 in O.D., Split Taper Bushed, P Series Bushing, Cast Iron Material
MI ITEM #08743935
MFR #1 B 56 P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$159.62/each(List $183.57)

Overview

Mfr description
1 B 56 P CONVENTIONAL MST SHEAVE

Specifications

  • Belt Section Size
    A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Split Taper Bushed
  • Bushing Series
    P
  • Material
    Cast Iron
  • Face Width
  • Bushing Bore Range
    0.5000 to 1.7500 in
  • Pitch Diameter
    5.9500 in
  • CAD Drawing
  • Manufacturer Upc Number
    697950706832
  • UPC_NO
    697950706832
  • Weight
    5.00 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text