Motion
3 5V 490 Q
V-Belt Pulley - 5V, 5VX Belt Section, 3 Groove, 4.9000 in O.D., Split Taper Bushed, Q Series Bushing, Cast Iron Material
MI ITEM #08743965
MFR #3 5V 490 Q
Price$309.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - 5V, 5VX Belt Section, 3 Groove, 4.9000 in O.D., Split Taper Bushed, Q Series Bushing, Cast Iron Material
MI ITEM #08743965
MFR #3 5V 490 Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$309.52/each

Specifications

Dimensions

  • Belt Section Size
    5V, 5VX
  • Bushing Bore Range
    0.7500 to 2.6875 in
  • Face Width  
    2.3760 in
  • Outside Diameter  
    4.9000 in
  • Pitch Diameter
    4.9000 in
  • Weight
    5.00 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    Q
  • CAD Drawing
  • Manufacturer Upc Number
    697950707235
  • Material
    Cast Iron
  • Number Of Grooves  
    3
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    697950707235

Overview

Mfr description
3 5V 490 Q HI CAP MST SHEAVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought