Motion
2 B 110 Q
V-Belt Pulley - A, B Belt Section, 2 Groove, Bushing Required Bore Size, 11.3400 in O.D., Split Taper Bushed, Q Series Bushing, Cast Iron Material
Mi Item #08743975
MFR #2 B 110 Q
Price$414.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - A, B Belt Section, 2 Groove, Bushing Required Bore Size, 11.3400 in O.D., Split Taper Bushed, Q Series Bushing, Cast Iron Material
Mi Item #08743975
MFR #2 B 110 Q

Mfr description
2 B 110 Q CONVENTIONAL MST SHEAVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$414.68/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    11.3400 in

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    Q
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)