Motion
6 5V 2800 S
Timing Belt Pulley - 28.0000 in OD
Mi Item #08743993
MFR #6 5V 2800 S
Price$3,224.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 28.0000 in OD
Mi Item #08743993
MFR #6 5V 2800 S

Mfr description
6 5V 2800 S HI CAP MST SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,224.33/each

Specifications

Dimensions

  • Face Width
    4.4400 in
  • Outside Diameter
    28.0000 in
  • Pitch Diameter  
    28.0000 in
  • Weight
    129.00 lbs

Details

  • Bushing Series
    S1
  • CAD Drawing
  • Manufacturer Upc Number
    697950707723
  • Material
    Cast Iron
  • Number Of Grooves
    6
  • UPC_NO
    697950707723
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)