Motion
40A32SS
A-Plate Sprocket - 40 / 1/2 in, "A" Hub, 32 Teeth, 0.5938 in Stock Bore
MI ITEM #08744007
MFR #40A32SS
List Price$597.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Plate Sprocket - 40 / 1/2 in, "A" Hub, 32 Teeth, 0.5938 in Stock Bore
MI ITEM #08744007
MFR #40A32SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$597.77/each for your price

Overview

Mfr description
40A32SS SPK ROLLER A

Specifications

  • Chain Number & Pitch
    40 / 1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    "A"
  • Number Of Teeth
    32
  • Bore Type
    Rough Stock Bore
  • Bore Diameter
    0.5938 in
  • Length Through Bore
    0.2795 in
  • Hub Type
    A
  • Chain Number
    40
  • Manufacturer Upc Number
    697950708775

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text