Motion
60A20SS
A-Plate Sprocket - 60 / 3/4 in, "A" Hub, 20 Teeth, 0.7500 in Stock Bore
MI ITEM #08744011
MFR #60A20SS
List Price$546.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Plate Sprocket - 60 / 3/4 in, "A" Hub, 20 Teeth, 0.7500 in Stock Bore
MI ITEM #08744011
MFR #60A20SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$546.59/each for your price

Overview

Mfr description
60A20SS SPK ROLLER A

Specifications

  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    "A"
  • Number Of Teeth
    20
  • Bore Type
    Rough Stock Bore
  • Bore Diameter
    0.7500 in
  • Length Through Bore
    0.4535 in
  • Hub Type
    A
  • Chain Number
    60
  • Manufacturer Upc Number
    697950709789
  • Weight
    2.20 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text