Motion
60A19SS
A-Plate Sprocket - 60 / 3/4 in, "A" Hub, 19 Teeth, 0.7500 in Stock Bore
Mi Item #08744012
MFR #60A19SS
Price$519.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Plate Sprocket - 60 / 3/4 in, "A" Hub, 19 Teeth, 0.7500 in Stock Bore
Mi Item #08744012
MFR #60A19SS

Mfr description
60A19SS SPK ROLLER A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$519.24/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Length Through Bore
    0.4535 in
  • Weight
    2.00 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number
    60
  • Chain Number & Pitch
    60 / 3/4 in
  • Hub Style
    "A"
  • Hub Type
    A
  • Manufacturer Upc Number
    697950709819
  • Number Of Teeth
    19
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)