Motion
60A17SS
A-Plate Sprocket - 60 / 3/4 in, "A" Hub, 17 Teeth, 0.7500 in Stock Bore
MI ITEM #08744014
MFR #60A17SS
Price$468.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Plate Sprocket - 60 / 3/4 in, "A" Hub, 17 Teeth, 0.7500 in Stock Bore
MI ITEM #08744014
MFR #60A17SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$468.64/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Length Through Bore
    0.4535 in
  • Weight
    1.70 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number
    60
  • Chain Number & Pitch
    60 / 3/4 in
  • Hub Style
    "A"
  • Hub Type
    A
  • Manufacturer Upc Number
    697950709833
  • Number Of Teeth
    17
  • Product Type
    Stock Bore Sprockets

Overview

Mfr description
60A17SS SPK ROLLER A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought