Motion
60A16SS
A-Plate Sprocket - 60 / 3/4 in, "A" Hub, 16 Teeth, 0.7500 in Stock Bore
MI ITEM #08744015
MFR #60A16SS
Price$445.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Plate Sprocket - 60 / 3/4 in, "A" Hub, 16 Teeth, 0.7500 in Stock Bore
MI ITEM #08744015
MFR #60A16SS

Mfr description
60A16SS SPK ROLLER A
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$445.18/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Length Through Bore
    0.4535 in
  • Weight
    1.50 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number
    60
  • Chain Number & Pitch
    60 / 3/4 in
  • Hub Style
    "A"
  • Hub Type
    A
  • Manufacturer Upc Number
    697950709840
  • Number Of Teeth
    16
  • Product Type
    Stock Bore Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)