Motion
80A12SS
A-Plate Sprocket - 80 / 1in, "A" Hub, 12 Teeth, 0.9375 in Stock Bore
MI ITEM #08744024
MFR #80A12SS
List Price$503.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Plate Sprocket - 80 / 1in, "A" Hub, 12 Teeth, 0.9375 in Stock Bore
MI ITEM #08744024
MFR #80A12SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$503.89/each for your price

Overview

Mfr description
80A12SS SPK ROLLER A

Specifications

  • Chain Number & Pitch
    80 / 1in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    "A"
  • Number Of Teeth
    12
  • Bore Type
    Rough Stock Bore
  • Bore Diameter
    0.9375 in
  • Length Through Bore
    0.5690 in
  • Hub Type
    A
  • Chain Number
    80
  • Manufacturer Upc Number
    697950710129
  • Weight
    1.90 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text