Motion
1 C 100 Q
V-Belt Pulley - C Belt Section, 1 Groove, Bushing Required Bore Size, 10.4000 in O.D., Split Taper Bushed, Q Series Bushing, Cast Iron Material
MI ITEM #08744027
MFR #1 C 100 Q
List Price$633.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - C Belt Section, 1 Groove, Bushing Required Bore Size, 10.4000 in O.D., Split Taper Bushed, Q Series Bushing, Cast Iron Material
MI ITEM #08744027
MFR #1 C 100 Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$633.52/each for your price

Overview

Mfr description
1 C 100 Q CONVENTIONAL MST SHEAVE

Specifications

  • Belt Section Size
    C
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Split Taper Bushed
  • Bushing Series
    Q
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • CAD Drawing
  • Manufacturer Upc Number
    697950717029
  • UPC_NO
    697950717029
  • Weight
    11.00 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text