Motion
8 5V 5000 U
V-Belt Pulley - 5V, 5VX Belt Section, 8 Groove, 1270 mm O.D., Split Taper Bushed, U Series Bushing, Cast Iron Material
MI ITEM #08744069
MFR #8 5V 5000 U
List Price$9,527.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - 5V, 5VX Belt Section, 8 Groove, 1270 mm O.D., Split Taper Bushed, U Series Bushing, Cast Iron Material
MI ITEM #08744069
MFR #8 5V 5000 U

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,527.68/each for your price

Overview

Mfr description
8 5V 5000 U HI CAP MST SHEAVE

Specifications

  • Belt Section Size
    5V, 5VX
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Split Taper Bushed
  • Bushing Series
    U
  • Material
    Cast Iron
  • Face Width
  • Bushing Bore Range
    2.3750 to 5.5000 in
  • Pitch Diameter
    50.0000 in
  • Manufacturer Upc Number
    697950727547
  • UPC_NO
    697950727547
  • Weight
    393.00 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text